Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD x VL30 68 x MORT-ST-16ga
Zoro # G9864181
product price: $916.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 3
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x VL30 68 x MORT-ST-16ga
- Zoro # G9864181
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Window Height | 11 in |
Dimension B | 37 5/16 in |
Window Width | 11 in |
Dimension C | 67 1/4 in |
Dimension a | 7 3/8 in |
Details
Item | Vision Light Steel Door |
Door Design | Vision Lite |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
Includes | Doors Without Glass |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Nylon Knockout Bushing, 25PK (1214D)
- ELESA 1-31/32" W x 50mm H matte Pivot Hinge (CFM.50 SH-6-CLEAN)
- X1 TOOLS R-109 Square O-Ring ID: 5/16, CS 3/32, OD 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R109x1)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x MORT-ST-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- Ceco Security Doors