Shop All Security Doors
Ceco
Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMD x VL28 68 x CYL-CU-18ga
Zoro # G6239965
product price: $702.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Door Design Vision Lite
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x VL28 68 x CYL-CU-18ga
- Zoro # G6239965
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 32 in |
Dimension C | 65 3/8 in |
Window Height | 11 in |
Dimension B | 35 1/8 in |
Window Width | 11 in |
Dimension a | 4 7/8 in |
Details
Item | Vision Light Steel Door |
Door Design | Vision Lite |
Door Type | 2 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Security Door Color | Gray |
Agency Compliance | UL |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Vision Light Steel Door, Service Door With Window (Glass Not Included), Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Security Door Color Gray, Fire Rating 1-1/2 hr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/2 in. L Polished Bronze Double Ended Bolt Snap 100 lb (T7625014)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- PRIME-LINE Window Screen Clips, Flush, Brown Plastic 8 Pack (L 5907)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- SABRE Door Security Bar (HS-DSB)
- Ceco Security Doors