Shop All Door Frames
Ceco
Steel Frame, Masonry, Lead Lined, 84x36
Mfr # CLLFR-3070-LH-M-16GA-CE
Zoro # G3777457
product price: $5,198.99
/ea
Free Shipping & Returns
$5,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Masonry
- Material 16-gauge steel
- Hand LH
- Door Opening Height 84 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CLLFR-3070-LH-M-16GA-CE
- Zoro # G3777457
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Overall Depth | 5 3/4 in |
Details
Item | Door Frame |
Frame Type | Masonry |
Material | 16-gauge steel |
Hand | LH |
Fire Rating | 3 hr |
Includes | 1/32 in Lead-Liner |
For Use With | Lead Lined Doors |
Agency Compliance | UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Frame, Frame Type Masonry, Material 16-gauge Steel, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Overall Depth 5-3/4 In., Agency Compliance UL, For Use With Lead Lined Doors, Includes 1/32 In. Lead-Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Stainless steel Continuous Hinge (1JEJ8)
- SPD Welded Blade End Gas Spring (GSWB2380134)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3000-BI)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-34532)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- Ceco Doors