Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMDL 40 70- 24 x 60 Vent MORT-ST 18 ga
Zoro # G9853557
product price: $2,625.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,625.99
Free 30-Day Returns
Key Features
- Door Type 3
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 40 70- 24 x 60 Vent MORT-ST 18 ga
- Zoro # G9853557
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension C | 71 1/2 in |
Dimension E | 84 in |
Dimension B | 39 5/16 in |
Details
Item | Steel Door with Louvers |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Security Door Color | Gray |
For Use With | Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7 |
Includes | 24 x 60 in Louvers |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | ANSI, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7, Includes 24 X 60 In. Louvers, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB418633)
- STRYBUC Sash Lock with Keeper (50-418-46)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, White (SS2305PO-EN)
- PRIME-LINE Bronze Casement Window Locking Handle Single Pack (H 3540)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- Ceco Doors