Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMDL 40 70- 12 x12 Vent MORT-CU 18 ga
Zoro # G9854092
product price: $1,469.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Door Type 2
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 40 70- 12 x12 Vent MORT-CU 18 ga
- Zoro # G9854092
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension E | 84 in |
Dimension B | 37 1/8 in |
Dimension C | 69 3/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 2 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Agency Compliance | ANSI, UL |
Thermal Insulation U-Factor | 0.41 |
For Use With | Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8 |
Includes | 12 x 12 in Louvers |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door With Louvers, Door Type 2, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8, Includes 12 X 12 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 40-1/4 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Urgent Report (EB801-888)
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- ZORO SELECT FFKM O-Ring, Dash 029 (ZUSADC75029)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- Ceco Security Doors