Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 3
Mfr # CHMDL 30 70- 24 x24 Vent ST
Zoro # G9882433
product price: $1,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,235.99
Free 30-Day Returns
Key Features
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 70- 24 x24 Vent ST
- Zoro # G9882433
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Window Height | 24 in |
Window Width | 24 in |
Dimension B | 39 5/16 in |
Dimension C | 71 1/4 in |
Dimension d | 42 7/16 in |
Dimension a | 7 3/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Includes | 24 x 24 in Louvers |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 3, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 24 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 24 In. Louvers, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H0N14H626LH)
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261SL)
- ABUS Security Chain, L 2 Ft, W 1/3 In (6KS Chain & Sleeve 2')
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPT4)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- Ceco Security Doors