Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 3
Mfr # CHMDL 30 70- 24 x12 Vent ST
Zoro # G9882345
product price: $1,136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,136.99
Free 30-Day Returns
Key Features
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 70- 24 x12 Vent ST
- Zoro # G9882345
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension B | 37 5/16 in |
Window Width | 24 in |
Window Height | 12 in |
Dimension C | 67 1/4 in |
Dimension a | 7 3/8 in |
Dimension d | 38 7/16 in |
Details
Item | Steel Door with Louvers |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Thermal Insulation U-Factor | 0.41 |
Includes | 24 x 12 in Louvers |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 3, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 12 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 12 In. Louvers, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT BLK HD DR Closer (V2012BL)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52821BCB1)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- HANGMAN PRODUCTS BARCLAW HNG&ANCR 1-1/4 (BCDSS6)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- Ceco Security Doors