Shop All Security Doors
Ceco
Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1
Mfr # CHMDL 30 70- 24 x24 Vent CE
Zoro # G9882494
product price: $1,213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 70- 24 x24 Vent CE
- Zoro # G9882494
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Window Height | 24 in |
Window Width | 24 in |
Dimension d | 40 15/16 in |
Dimension a | 6 5/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Thermal Insulation U-Factor | 0.41 |
Includes | 24 x 24 in Louvers |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 1, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 24 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 24 In. Louvers, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Door Stop, Zinc (1XNL3)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL1)
- RAYMOND Disc Spring, 0.588" Min. Inside Dia., PK10 (W0731009S)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- Ceco Doors