Shop All Security Doors
Ceco
Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMDL 30 68- 24 x 60 Vent MORT-ST 18 ga
Zoro # G9853602
product price: $1,977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,977.99
Free 30-Day Returns
Key Features
- Door Type 3
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 68- 24 x 60 Vent MORT-ST 18 ga
- Zoro # G9853602
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension B | 37 5/16 in |
Dimension E | 80 in |
Dimension C | 67 1/4 in |
Dimension d | 35 15/16 in |
Dimension a | 7 3/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Security Door Color | Gray |
For Use With | Frames 1PHR9, 1PHT4, 1PHT8, 1PHU3 |
Thermal Insulation U-Factor | 0.41 |
Includes | 24 x 60 in Louvers |
Agency Compliance | ANSI, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHR9, 1PHT4, 1PHT8, 1PHU3, Includes 24 X 60 In. Louvers, 7-3/8 In., 37-5/16 In., 67-1/4 In., 35-15/16 In., 80 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BC 689)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000WH (LL1S14X06000WH)
- MASTER LOCK SFIC Cylinders, J, 6 Pins (CJ626DUN)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183070CYL-F-ST)
- Ceco Security Doors