Shop All Security Doors
Ceco
Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2
Mfr # CHMDL 30 68- 12 x12 Vent CU
Zoro # G9882616
product price: $989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 68- 12 x12 Vent CU
- Zoro # G9882616
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension B | 35 1/8 in |
Window Height | 12 in |
Dimension C | 65 3/8 in |
Window Width | 12 in |
Dimension a | 4 7/8 in |
Dimension d | 38 3/4 in |
Details
Item | Steel Door with Louvers |
Door Type | 2 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Includes | 12 x 12 in Louvers |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 2, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 12 In., Window Width 12 In., Thickness 1-3/4 In., Includes 12 x 12 In. Louvers, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: 2-3 / 8" Backset Deadlatches for 170AB Lock (MRK-1138A-32D)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- ROCKWOOD Door Coordinators (576 US26D)
- FOCAL POINT 21615 Inside Corner Blocks (LA4069301EWH-CA)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- Ceco Security Doors