Shop All Security Doors
Ceco
Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1
Mfr # CHMDL 30 68- 12 x12 Vent CE
Zoro # G9882652
product price: $935.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 68- 12 x12 Vent CE
- Zoro # G9882652
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Window Height | 12 in |
Dimension C | 68 5/8 in |
Dimension B | 37 5/8 in |
Window Width | 12 in |
Dimension a | 6 5/8 in |
Dimension d | 36 15/16 in |
Details
Item | Steel Door with Louvers |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Features | Dimensions B and C are Door Hinge Locations |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Includes | 12 x 12 in Louvers |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 1, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 12 In., Window Width 12 In., Thickness 1-3/4 In., Includes 12 x 12 In. Louvers, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS03)
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- DELTANA Storm Door Latch, Round, Tubular Lock Bright Brass (SDL980U3)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- Ceco Security Doors