Shop All Security Doors
Ceco
Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 1
Mfr # CHMDL 30 68- 12 x12 Vent CE LM1
Zoro # G9882634
product price: $935.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Door Type 1
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDL 30 68- 12 x12 Vent CE LM1
- Zoro # G9882634
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Window Width | 12 in |
Dimension E | 34 7/16 in |
Window Height | 12 in |
Dimension B | 37 5/8 in |
Dimension C | 68 5/8 in |
Dimension d | 36 15/16 in |
Dimension a | 6 5/8 in |
Details
Item | Steel Door with Louvers |
Door Type | 1 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18 -gauge steel |
Security Door Color | Gray |
Includes | 12 x 12 in Louvers |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door with Louvers, Door Type 1, Lock Type Mortise, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 12 In., Window Width 12 In., Thickness 1-3/4 In., Includes 12 x 12 In. Louvers, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- PRIMELINE TOOLS 4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack) (N 6868)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- Ceco Security Doors