Shop All Security Doors
Ceco
Six Panel Security Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel
Mfr # CSPD-FL3070-MORT-ST
Zoro # G9882031
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Door Type Embossed Steel
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CSPD-FL3070-MORT-ST
- Zoro # G9882031
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Details
Item | Six Panel Security Door |
Door Type | Embossed Steel |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
For Use With | Mortise Locks with Full Escutcheon Plate |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.091 |
Agency Compliance | 1-1/2 hr Fire Rating, UL 1 ANSI 250.8 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Mortise Locks with Full Escutcheon Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Drain Away 12' Green (DE300)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- LUCKY LINE Slide Bolt Spring Snap, L 4 1/16 In (4FCJ8)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x MORT-ST-18ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- Ceco Security Doors