Shop All Security Doors
Ceco
Six Panel Security Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel
Mfr # CSPD-FL3070-MORT-CE
Zoro # G9882117
product price: $1,553.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Door Type Embossed Steel
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CSPD-FL3070-MORT-CE
- Zoro # G9882117
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Details
Item | Six Panel Security Door |
Door Type | Embossed Steel |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
For Use With | Mortise Locks with Full Escutcheon Plate |
Agency Compliance | 1-1/2 hr Fire Rating, UL 1 ANSI 250.8 |
Thermal Insulation U-Factor | 0.091 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Mortise Locks with Full Escutcheon Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- SCHLAGE Everest 29 Keyblank, S145 Keyway, Embossed Logo Only, 50 Pack (35-270 S145 (50PK))
- DELTANA 4-5/8 x 1-1/4 Jamb Bolt Bright Brass Finish (PDB50U3)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- Ceco Security Doors