Shop All Security Doors
Ceco
Six Panel Security Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel
Mfr # CSPD-FL3068-CYL-CE
Zoro # G9882144
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Door Type Embossed Steel
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 36 in
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CSPD-FL3068-CYL-CE
- Zoro # G9882144
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Details
Item | Six Panel Security Door |
Door Type | Embossed Steel |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
For Use With | Cylindrical Locksets |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.091 |
Agency Compliance | 1-1/2 hr Fire Rating, UL 1 ANSI 250.8 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Cylindrical Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-50/M)
- PRIME-LINE Drawer Track Repair Kit, Metal Track, 22-1/2 in. Long 1 Kit (R 7125)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- Ceco Security Doors