Shop All Security Doors
Ceco
Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1
Mfr # CHMDD 80 70-RHR-CYL-CE
Zoro # G9882984
product price: $2,006.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,006.99
Free 30-Day Returns
Key Features
- Door Design Steel Double Doors
- Door Type 1
- Lock Type Cylindrical
- Hand RHR
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDD 80 70-RHR-CYL-CE
- Zoro # G9882984
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 96 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Details
Item | Security Double Doors |
Door Design | Steel Double Doors |
Door Type | 1 |
Lock Type | Cylindrical |
Hand | RHR |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
Fire Rating | 3 hr |
Agency Compliance | 3 Hours Fire Rating, UL |
Security Door Color | Gray |
For Use With | 3TGE1, 3TGE3 |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Double Doors, Door Type 1, Lock Type Cylindrical, Material 18-gauge steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 96 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGE1, 3TGE3, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- Ceco Doors