Shop All Security Doors
Ceco
Security Double Doors, LHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2
Mfr # CHMDD 50 70-LHR-CYL-CU
Zoro # G9883072
product price: $1,913.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,913.99
Free 30-Day Returns
Key Features
- Door Design Steel Double Doors
- Door Type 2
- Lock Type Cylindrical
- Hand LHR
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDD 50 70-LHR-CYL-CU
- Zoro # G9883072
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 60 in |
Dimension C | 69 3/8 in |
Dimension B | 37 1/8 in |
Details
Item | Security Double Doors |
Door Design | Steel Double Doors |
Door Type | 2 |
Lock Type | Cylindrical |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18-gauge steel |
Fire Rating | 3 hr |
Agency Compliance | 3 Hours Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
For Use With | 3TGC3, 3TGC5 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Double Doors, Door Type 2, Lock Type Cylindrical, Material 18-gauge steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, For Use With 3TGC3, 3TGC5, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMT)
- IQ AMERICA DP1605 Classic Round Unlit Pushbutton Brass Pushbutton Doorbell (DP1605)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- BRASS ACCENTS Mail Slot, 3x10", Satin Nickel (A07-M0070-619)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- Ceco Doors