Shop All Security Doors
Ceco
Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3
Mfr # RSHL-1-3070-RHR-ST
Zoro # G9935371
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,254.99
Free 30-Day Returns
Key Features
- Door Design Exit/Entrance
- Door Type 3
- Lock Type 7150 Exit Device
- Hand RHR
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # RSHL-1-3070-RHR-ST
- Zoro # G9935371
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension C | 71 3/8 in |
Dimension B | 39 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Security Door |
Door Design | Exit/Entrance |
Door Type | 3 |
Lock Type | 7150 Exit Device |
Hand | RHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Agency Compliance | 3 Hours Fire Rating, UL Listed |
Includes | Closer, Door, Hinges, Lock |
Thermal Insulation U-Factor | 0.41 |
For Use With | 1PHT1, 1PHT9 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door, Door Type ST, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHT1, 1PHT9, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 39-5/16 In., 71-3/8 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- HOLLAENDER Handrail Section, 8 Ft, Aluminum Mil (50240)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x MORT-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- Ceco Security Doors