Shop All Security Doors
Ceco
Security Door, RH, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3
Mfr # RSHL-2-3070-RH-ST
Zoro # G9935362
product price: $1,865.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Door Design Electronic Lockset
- Door Type 3
- Lock Type Eboss(R) Keypad Lockset
- Hand RH
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # RSHL-2-3070-RH-ST
- Zoro # G9935362
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension C | 71 3/8 in |
Dimension B | 39 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Security Door |
Door Design | Electronic Lockset |
Door Type | 3 |
Lock Type | Eboss(R) Keypad Lockset |
Hand | RH |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Includes | Closer, Door, Hinges, Lock |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
For Use With | 1PHT5, 1PHU4 |
Agency Compliance | 3 Hours Fire Rating, UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door, Door Type ST, Lock Type Eboss(R) Keypad Lockset, Material 18 Gauge Steel, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHT5, 1PHU4, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 39-5/16 In., 71-3/8 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- ZORO APPROVED SUPPLIER 118 OD EXT Spring (C-273)
- STOCKCAP S Caps-0.625-0.750-0.060-701-89-BLACK, 100PK (709647)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x MORT-ST-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- Ceco Doors