Shop All Security Doors
Ceco
Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1
Mfr # RSHL-3-3070-LHR-CE
Zoro # G9935484
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,658.99
Free 30-Day Returns
Key Features
- Door Design Service With Window
- Door Type 1
- Lock Type 2100 Exit Device
- Hand LHR
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # RSHL-3-3070-LHR-CE
- Zoro # G9935484
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Window Width | 5 in |
Window Height | 26 in |
Dimension a | 6 5/8 in |
Details
Item | Security Door |
Door Design | Service With Window |
Door Type | 1 |
Lock Type | 2100 Exit Device |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Fire Rating | 90 Minute |
For Use With | 3KY75, 3YY83 |
Includes | Closer, Door, Hinges, Lock |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 90 Minute Fire Rating, UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door, Service Door With Window (Glass Not Included), Door Type 1, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 3KY75, 3YY83, Includes Door, Closer, Lock, Hinges, Security Door Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- BEA Passive Infrared Fly Sensor Kit, Black (10FLYKITB)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- Ceco Doors