Shop All Security Doors
Ceco
Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2
Mfr # RSHL-1-3068-LHR-CU
Zoro # G9934881
product price: $2,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,235.99
Free 30-Day Returns
Key Features
- Door Design Exit/Entrance
- Door Type 2
- Lock Type 7150 Exit Device
- Hand LHR
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # RSHL-1-3068-LHR-CU
- Zoro # G9934881
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension C | 65 3/8 in |
Dimension B | 35 1/8 in |
Dimension a | 4 7/8 in |
Details
Item | Security Door |
Door Design | Exit/Entrance |
Door Type | 2 |
Lock Type | 7150 Exit Device |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Includes | Closer, Door, Hinges, Lock |
For Use With | 1PHV2, 1PHW1 |
Agency Compliance | 3 Hours Fire Rating, UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door, Door Type CU, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHV2, 1PHW1, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1030AF)
- DELTANA Strike Plate For 6" Flush Bolt Oil Rubbed Bronze (SP6FBU10B)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- Ceco Security Doors