Shop All Security Doors
Ceco
Narrow Light Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD-NL4070-MORT-ST-16ga
Zoro # G9864495
product price: $1,472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 3
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD-NL4070-MORT-ST-16ga
- Zoro # G9864495
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Window Height | 26 in |
Window Width | 5 in |
Dimension C | 71 1/4 in |
Dimension B | 39 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Narrow Light Steel Door |
Door Design | Narrow Lite |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Includes | Doors Without Glass |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Narrow Light Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F BLK)
- JMA JMA: Best IC Core Keys - A (JMA-BES-1DE)
- REV-A-SHELF Rev-A-Shelf - 20 Inch Deep Cabinet Floor Steel Mounted Pullout With Polymer Plastic Laundry Hamper (HPRV-1520 S)
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- Ceco Doors