Shop All Security Doors
Ceco
Narrow Light Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD x NL26 70 x CYL-ST-16ga
Zoro # G9884612
product price: $900.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 3
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x NL26 70 x CYL-ST-16ga
- Zoro # G9884612
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 30 in |
Dimension C | 71 1/4 in |
Dimension E | 39 15/16 in |
Dimension B | 39 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Narrow Light Steel Door |
Door Design | Narrow Lite |
Door Type | 3 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Includes | Doors Without Glass |
Agency Compliance | 1 1/2 Hours Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Narrow Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In., 39-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT36"" (N343-715)
- SOUTHCO-ALBANY DIV 5# Small Profile Grabber Catch (S C3-99-107-05)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- Ceco Doors