Shop All Security Doors
Ceco
Narrow Light Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
Mfr # CHMD-NL4068-MORT-CE-18ga
Zoro # G9883316
product price: $1,282.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,282.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 1
- Lock Type Mortise
- Door Opening Height 80 in
- Door Opening Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD-NL4068-MORT-CE-18ga
- Zoro # G9883316
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 48 in |
Dimension B | 37 5/8 in |
Window Height | 26 in |
Window Width | 5 in |
Dimension E | 34 7/16 in |
Dimension C | 68 5/8 in |
Dimension a | 6 5/8 in |
Details
Item | Narrow Light Steel Door |
Door Design | Narrow Lite |
Door Type | 1 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 1-1/2 hr |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 1 1/2 Hours Fire Rating, UL |
Includes | Doors Without Glass |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Narrow Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27KSTK613)
- NATIONAL GUARD Nylon Brush, 36 (G610A-36)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- Ceco Security Doors