Shop All Security Doors
Ceco
Narrow Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x NL28 68 x CYL-CE-16ga
Zoro # G9884804
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Door Design Narrow Lite
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CHMD x NL28 68 x CYL-CE-16ga
- Zoro # G9884804
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 32 in |
Dimension C | 68 5/8 in |
Dimension B | 37 5/8 in |
Dimension a | 6 5/8 in |
Details
Item | Narrow Light Steel Door |
Door Design | Narrow Lite |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 1-1/2 hr |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 1 1/2 Hours Fire Rating, UL |
Includes | Doors Without Glass |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Narrow Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- OMNIA Round Cabinet Knob Oil Rubbed Bronze 1-7/32" (9100/31.10B)
- DOWLING MAGNETS Magnet Tape, 0.75" x 25ft, PK3 (735001)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- Ceco Security Doors