Shop All Door Frames
Ceco
Masonry/Stud Door Frame, Type CU, Steel
Mfr # SU 16 CRS 6068 BHRA C1RFB BU-CU
Zoro # G6240814
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Masonry/Stud
- Material 16 Gauge Steel
- Door Opening Height 80 in
- Door Opening Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # SU 16 CRS 6068 BHRA C1RFB BU-CU
- Zoro # G6240814
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 72 in |
Overall Depth | 5 3/4 in |
Throat Opening Size | 4 7/8 in |
Dimension C | 65 3/8 in |
Dimension A | 4 7/8 in |
Dimension B | 35 1/8 in |
Details
Item | Door Frame |
Door Type | 2 |
Frame Type | Masonry/Stud |
Material | 16 Gauge Steel |
Fire Rating | 3 hr |
Agency Compliance | UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Masonry/Stud Door Frame, Door Type CU, Material 16 Gauge Steel, Door Opening Height 80 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed, 4-7/8 In., 35-1/8 In., 65-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4Z)
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- RICHELIEU HARDWARE 2 1/2 in to 3 3/4 in (64 mm to 96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (788696900)
- SOUTHCO-ALBANY DIV Soft Draw Ltch W/Rt Angle Keep (S C7-12)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- Ceco Doors