Shop All Security Doors
Ceco
Hollow Metal Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD x FL30 70 x MORT-ST-16ga
Zoro # G2132411
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Door Design Flush
- Door Type 3
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CHMD x FL30 70 x MORT-ST-16ga
- Zoro # G2132411
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension C | 71 1/4 in |
Dimension B | 39 5/16 in |
Dimension a | 7 3/8 in |
Details
Item | Hollow Metal Door |
Door Design | Flush |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 3 hr |
Includes | Doors Without Glass |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Hollow Metal Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 5" OC (P46-1010)
- WESLOCK Dual Option Adjustable Spring Latch Oil Rubbed Bronze (12720XM1-SL)
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- Ceco Security Doors