Shop All Security Doors
Ceco
Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMD X HG30 70 X MORT-ST-18ga-WG
Zoro # G9862422
product price: $1,486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,486.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 3
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD X HG30 70 X MORT-ST-18ga-WG
- Zoro # G9862422
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension B | 39 5/16 in |
Window Height | 29 in |
Window Width | 19 in |
Dimension C | 71 1/4 in |
Dimension a | 7 3/8 in |
Details
Item | Half Glass Steel Door with Glass |
Door Design | Half Glass |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 45 min |
Security Door Color | Gray |
Includes | Doors With Glass |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 1 1/2 Hour Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-18-11-52)
- MIDWEST FASTENER 5/16" x 3/4" x 2-1/2" Zinc Plated Steel Open S Hooks 25PK (52415)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- Ceco Doors