Shop All Security Doors
Ceco
Half Glass Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
Mfr # CHMD-HG4070-CY-CU-18ga
Zoro # G9883203
product price: $1,421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 2
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD-HG4070-CY-CU-18ga
- Zoro # G9883203
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension C | 69 3/8 in |
Window Width | 25 in |
Dimension B | 37 1/8 in |
Window Height | 31 in |
Dimension a | 4 7/8 in |
Details
Item | Half Glass Steel Door |
Door Design | Half Glass |
Door Type | 2 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 18-gauge |
Fire Rating | 45 min |
Security Door Color | Gray |
Agency Compliance | 3/4 Hour Fire Rating, UL |
Includes | Doors Without Glass |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 31 In., Window Width 25 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP6501195)
- EKENA MILLWORK 7 1/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD07X01X96PLSWPV)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x MORT-ST-18ga)
- CECO Vision Light Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL28 68 x CYL-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- Ceco Doors