Shop All Security Doors
Ceco
Half Glass Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x HG26 70 x CYL-CE-16ga
Zoro # G9884777
product price: $989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 84 in
- Door Opening Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x HG26 70 x CYL-CE-16ga
- Zoro # G9884777
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 30 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Dimension a | 6 5/8 in |
Details
Item | Half Glass Steel Door |
Door Design | Half Glass |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Includes | Doors Without Glass |
Security Door Color | Gray |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 3/4 Hour Fire Rating, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT DRAWER SLIDE SOFT CLS18"" (8450FMRP18)
- EKENA MILLWORK 4"W x 8"D x 12"H Medium Lucan Wood Corbel, Rubberwood (CORW04X08X12LURW)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 4ft - Dark Gray (03-272-36-DG-04)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- Ceco Security Doors