Shop All Security Doors
Ceco
Half Glass Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x HG26 68 x CYL-CE-16ga
Zoro # G9884786
product price: $977.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$977.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x HG26 68 x CYL-CE-16ga
- Zoro # G9884786
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Dimension C | 68 5/8 in |
Dimension B | 37 5/8 in |
Dimension a | 6 5/8 in |
Details
Item | Half Glass Steel Door |
Door Design | Half Glass |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Includes | Doors Without Glass |
Agency Compliance | 3/4 Hour Fire Rating, UL |
Thermal Insulation U-Factor | 0.41 |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- X1 TOOLS R-17 O-Ring ID: 20 mm, CS: 3.5 mm, OD: 27 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0017x10)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 120 lb, 8 ft. Door, PK2 (SPGE-27X48-120)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges (400.3553.75)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- Ceco Security Doors