Shop All Security Doors
Ceco
Half Glass Hollow Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3
Mfr # CHMD-HG4070-CY-ST-16ga-WG
Zoro # G9808163
product price: $2,274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Key Features
- Door Design Half Glass
- Door Type 3
- Lock Type Mortise
- Door Opening Height 84 in
- Door Opening Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD-HG4070-CY-ST-16ga-WG
- Zoro # G9808163
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Dimension C | 71 1/2 in |
Dimension B | 39 5/16 in |
Dimension E | 84 in |
Window Height | 29 in |
Window Width | 31 in |
Dimension a | 7 3/8 in |
Details
Item | Half Glass Hollow Steel Door |
Door Design | Half Glass |
Door Type | 3 |
Lock Type | Mortise |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 45 min |
Security Door Color | Gray |
Includes | 1/4 in Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes |
Thermal Insulation U-Factor | 0.41 |
For Use With | Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7 |
Agency Compliance | ANSI A250.8-1998, UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Half Glass Hollow Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 29 In., Window Width 31 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 3TFZ1, 3TFZ3, 3TFZ5, 3TFZ7, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Hasp, Fixed, Natural (200/155)
- CORBIN RUSSWIN 7-pin LFIC Core, 59A1 Keyway, 0-Bitted, 626, 4 Pack (8000-7-59A1 626 (4PK))
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- NATIONAL HARDWARE Heavy T-Hinge Zc Plt10In (N128-900)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- Ceco Doors