Shop All Security Doors
Ceco
Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
Mfr # CHMD x FL26 68 x CY-CE-16ga
Zoro # G2169819
product price: $653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Door Design Flush
- Door Type 1
- Lock Type Cylindrical
- Door Opening Height 80 in
- Door Opening Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMD x FL26 68 x CY-CE-16ga
- Zoro # G2169819
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Dimension C | 68 5/8 in |
Dimension B | 37 5/8 in |
Dimension d | 36 15/16 in |
Dimension a | 6 5/8 in |
Details
Item | Flush Steel Door |
Door Design | Flush |
Door Type | 1 |
Lock Type | Cylindrical |
Thickness | 1 3/4 in |
Material | 16-gauge |
Fire Rating | 3 hr |
Includes | Doors Without Glass |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | 3 Hours Fire Rating, UL |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Flush Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Keyed Child-Proof Sash Lock, 2-3/16 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2624)
- DELTANA Door Knocker-Viewer Antique Brass (DKV630U5)
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- Ceco Security Doors