Shop All Security Doors
Ceco-Envoy
Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2
Mfr # CEVD183070CYL-F-CU
Zoro # G3466718
product price: $426.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Door Design Flush
- Door Type 2
- Lock Type Cylindrical
- Hand Non Handed
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco-Envoy
- MFR # CEVD183070CYL-F-CU
- Zoro # G3466718
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Dimension E | 84 in |
Dimension a | 4 7/8 in |
Dimension d | 43 7/8 in |
Dimension C | 69 3/8 in |
Dimension B | 37 1/8 in |
Details
Item | Steel Door |
Door Design | Flush |
Door Type | 2 |
Lock Type | Cylindrical |
Hand | Non Handed |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Fire Rating | 3 hr |
Includes | Closer Reinforcement Channel, Polystyrene Core |
Thermal Insulation U-Factor | 0.16 |
For Use With | Frames, 1PHU8, 1PHV3, 1PHW2, 1PHV7 |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Agency Compliance | UL Fire Rating |
Security Door Color | Gray |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door, Flush, Door Type 2, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames, 1PHU8, 1PHV3, 1PHW2, 1PHV7, Includes Polystyrene Core, Closer Reinforcement Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2068pri1501SATT)
- BERENSON 9398-1bpn 128mm Ctr Pull Advantage Plus 7 Brushed Nickel (9398-1BPN)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Single Cylinder Deadbolt, Flat Black (DB201-MD FBL)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068MORT-F-CU)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068MORT-F-CE)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183070CYL-F-ST)
- CURRIES Half Glass Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-HG)
- Ceco-Envoy Security Doors