Shop All Door Frames
Ceco
Drywall Door Frame 96 x 84 CE
Mfr # CHMDDFR 80 70-DW-CE
Zoro # G6241051
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 1
- Frame Type Drywall Afterset
- Material 16-gauge steel
- Door Opening Height 84 in
- Door Opening Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMDDFR 80 70-DW-CE
- Zoro # G6241051
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 96 in |
Overall Depth | 5 7/8 in |
Dimension B | 39 5/8 in |
Dimension D | 40 15/16 in |
Dimension A | 6 5/8 in |
Throat Opening Size | 4 7/8 in |
Dimension C | 72 5/8 in |
Details
Item | Double Door Frame |
Door Type | 1 |
Frame Type | Drywall Afterset |
Material | 16-gauge steel |
Fire Rating | 3 hr |
Includes | Adjustable Compression Anchors |
Thermal Insulation U-Factor | 0.41 |
Agency Compliance | UL, 1 1/2 Hours Fire Rating |
For Use With | 3TGD7, 3TGD8 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Double Door Frames, Drywall After-Set Frames, Door Type 1, Frame Type Drywall Afterset, Material 16-Gauge Steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 96 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGD7, 3TGD8, Includes Adjustable Compression Anchors, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (682)
- EMTEK Flat Black Stop, 2258US19 (2258US19)
- ZORO SELECT O-Ring, Dash 439, Viton, 0.27 In., PK2 (U38875.025.0650)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- MARWIN Pocket Door Frame, Wood (KD200BB8/0)
- Ceco Door Frames