Shop All Door Frames
Ceco
Drywall Door Frame 60 x 80 CU
Mfr # CHMDDFR 50 68-DW-CU
Zoro # G6240911
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall Afterset
- Material 16-gauge steel
- Door Opening Height 80 in
- Door Opening Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # CHMDDFR 50 68-DW-CU
- Zoro # G6240911
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 60 in |
Overall Depth | 5 7/8 in |
Dimension B | 35 1/8 in |
Dimension C | 65 3/8 in |
Dimension D | 38 3/4 in |
Throat Opening Size | 4 7/8 in |
Dimension A | 4 7/8 in |
Details
Item | Double Door Frame |
Door Type | 2 |
Frame Type | Drywall Afterset |
Material | 16-gauge steel |
Fire Rating | 3 hr |
Thermal Insulation U-Factor | 0.41 |
Includes | Adjustable Compression Anchors |
Agency Compliance | UL, 1 1/2 Hours Fire Rating |
For Use With | 3TGA7, 3TGA8 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Double Door Frames, Drywall After-Set Frames, Door Type 2, Frame Type Drywall Afterset, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGA7, 3TGA8, Includes Adjustable Compression Anchors, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- MSI Prescott Fauna 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0159)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- G.A.S. HARDWARE 180 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - GOLD (ES-180-GOLD)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1743X -ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1748X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- MARWIN Pocket Door Frame, Wood (KD200BB8/0)
- Ceco Door Frames