Shop All Door Louvers
Ceco
Door Louver Kit, 24x24 In
Mfr # LV-FL-G 24 x 24
Zoro # G8986266
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16-Gauge Galvannealed Steel
- Agency Compliance 1 1/2 Hours Fire Rated, Ul
- Window Width 24 in
- Window Height 24 in
- For Use With 1 3/4 in Thick Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-FL-G 24 x 24
- Zoro # G8986266
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 24 in |
Window Height | 24 in |
Details
Item | Door Louver Kits |
Material | 16-Gauge Galvannealed Steel |
Agency Compliance | 1 1/2 Hours Fire Rated, Ul |
For Use With | 1 3/4 in Thick Doors |
Includes | Mounting hardware |
Description
Door Louver Kits, Material 16-gauge Steel, Window Height 24 In, Window Width 24 In, Agency Compliance Ul, 1 1/2 Hours Fire Rated, For Use With 1 3/4 In Thick Doors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- ALL-FILTERS 22 x 22x 1 Washable Electrostatic Furnace Air Filter (22221.E)
- AIRJET Airjet 6SU Termination Cap - 6 in. (6SU)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- Ceco Louvers