Shop All Door Louvers
Ceco
Door Louver Kit, 18x18 In
Mfr # LV-FL-G 18 x 18
Zoro # G7013964
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 16-Gauge Galvannealed Steel
- Window Width 18 in
- Agency Compliance 1 1/2 Hours Fire Rated, Ul
- For Use With 1 3/4 in Thick Doors
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # LV-FL-G 18 x 18
- Zoro # G7013964
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 18 in |
Window Height | 18 in |
Details
Item | Door Louver Kits |
Material | 16-Gauge Galvannealed Steel |
Agency Compliance | 1 1/2 Hours Fire Rated, Ul |
For Use With | 1 3/4 in Thick Doors |
Includes | Mounting hardware |
Description
Door Louver Kits, Material 16-gauge Steel, Window Height 18 In, Window Width 18 In, Agency Compliance Ul, 1 1/2 Hours Fire Rated, For Use With 1 3/4 In Thick Doors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- SELKIRK SQR CEILING SUPPORT 8"" (208410)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- SMARTCELL Louvered Panel, 36x19 (HSC3619LP)
- Ceco Louvers