Shop All Door Louvers
Ceco
Door Louver Kit, 12x12 In
Mfr # LV-IY-G 12 x 12
Zoro # G8986171
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- For Use With 1 3/4 in Thick Doors
- Window Width 12 in
- Window Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-G 12 x 12
- Zoro # G8986171
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 12 in |
Window Height | 12 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 12 In, Window Width 12 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE UV Amplifier Module (EUV1)
- COPELAND Heater, 120V, 90W (918-0047-00)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C729)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- SMARTCELL Louvered Panel, 18x61 (HSC1861LP)
- Ceco Door Louvers