Shop All Door Frames
Ceco
Door Frame, Type ST, Steel, 80 In H, 36 In W
Mfr # FOO1741X -ST
Zoro # G8647423
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 3
- Frame Type Masonry/Stud
- Material 16 Gauge Steel
- Hand LH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # FOO1741X -ST
- Zoro # G8647423
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 3/4 in |
Throat Opening Size | 4 7/8 in |
Details
Item | Security Door Frame |
Door Type | 3 |
Frame Type | Masonry/Stud |
Material | 16 Gauge Steel |
Hand | LH |
Fire Rating | 3 hr |
Agency Compliance | UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 3, Frame Type Masonry/Stud, Material 16 Gauge Steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG02)
- IVES Roller Latch, Forged Brass, Pull Opening (RL30 US26D)
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1743X -ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type CU, Steel, 84 In H, 36 In W (FOO1751X-CU)
- ADAMS RITE Aluminum Door Trim (4550R-01-119)
- Ceco Doors