Shop All Door Frames
Ceco
Door Frame, Type ST, Steel, 80 In H, 32 In W
Mfr # FOO1746X-CU
Zoro # G6239484
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall Afterset
- Material 16 Gauge Steel
- Hand RH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # FOO1746X-CU
- Zoro # G6239484
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 32 in |
Overall Depth | 5 7/8 in |
Throat Opening Size | 4 7/8 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Drywall Afterset |
Material | 16 Gauge Steel |
Hand | RH |
Fire Rating | 3 hr |
Agency Compliance | UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 2, Frame Type Drywall After-Set, Material 16 Gauge Steel, Hand RH, Door Opening Height 80 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CAS 630)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-A-3-BG)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4400 x 689)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Frame, Door, 3 PC (FOO1742X)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1743X -ST)
- JOHNSON HARDWARE Pocket Door Frame Kit (203068PF)
- Ceco Doors