Shop All Door Frames
Ceco
Door Frame, Type CU, Steel, 80 In H, 36 In W
Mfr # FOO1741X-CU
Zoro # G8647502
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Masonry/Stud
- Material 16 Gauge Steel
- Hand LH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # FOO1741X-CU
- Zoro # G8647502
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 3/4 in |
Throat Opening Size | 4 7/8 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Masonry/Stud |
Material | 16 Gauge Steel |
Hand | LH |
Fire Rating | 3 hr |
Agency Compliance | UL Listed |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 2, Frame Type Masonry/Stud, Material 16 Gauge Steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHSN)
- MIDWEST FASTENER 5/8" Black Plastic Flush Head Sheet Metal Plugs 8PK (75905)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1748X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- Ceco Doors