Shop All Door Frames
Ceco
Door Frame, Masonry Stud, 80x30 In
Mfr # CHMFR x MS26 68 x CYL-CE-RH
Zoro # G8986275
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 1
- Frame Type Masonry/Stud
- Material 16-gauge steel
- Hand RH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMFR x MS26 68 x CYL-CE-RH
- Zoro # G8986275
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 30 in |
Overall Depth | 5 1/4 in |
Dimension C | 68 5/8 in |
Dimension B | 37 5/8 in |
Throat Opening Size | 4 7/8 in |
Dimension A | 6 5/8 in |
Dimension D | 36 15/16 in |
Details
Item | Door Frame |
Door Type | 1 |
Frame Type | Masonry/Stud |
Material | 16-gauge steel |
Hand | RH |
Fire Rating | 3 hr |
Includes | Multipurpose Stud Anchors and Masonry Wire Anchors |
Agency Compliance | UL, 3 Hours Fire Rating |
Thermal Insulation U-Factor | 0.41 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Frame, Door Type 1, Frame Type Masonry/Stud, Material 16-gauge steel, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-10B)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- CECO Frame, Door, 3 PC (FOO1742X)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- JOHNSON HARDWARE Pocket Door Frame Kit (203080PF)
- Ceco Doors