Shop All Door Frames
Ceco
Door Frame, Drywall Afterset, 84x48 In
Mfr # CHMFR-DW4070-RH-ST
Zoro # G6239703
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 3
- Frame Type Drywall Afterset
- Material 16-gauge
- Hand RH
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMFR-DW4070-RH-ST
- Zoro # G6239703
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 48 in |
Overall Depth | 5 7/8 in |
Dimension B | 37 5/16 in |
Dimension D | 38 7/16 in |
Throat Opening Size | 4 7/8 in |
Dimension C | 67 1/4 in |
Dimension A | 7 3/8 in |
Details
Item | Door Frame |
Door Type | 3 |
Frame Type | Drywall Afterset |
Material | 16-gauge |
Hand | RH |
Fire Rating | 3 hr |
Thermal Insulation U-Factor | 0.41 |
Includes | Adjustable Compression Anchors |
Agency Compliance | UL, 1 1/2 Hours Fire Rating |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Frame, Door Type 3, Frame Type Drywall After-Set, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Dark Gray (03-165)
- RICHELIEU HARDWARE 4-1/4 in. (107 mm) Matte Black Contemporary Recessed Pull (40250900)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1742X-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-CU)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- Ceco Doors