Shop All Door Frames
Ceco
Door Frame, Drywall Afterset, 84x30 In
Mfr # CHMFR x DW26 70 x CY-CE-LH
Zoro # G6239441
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 1
- Frame Type Drywall Afterset
- Material 16-gauge steel
- Hand LH
- Door Opening Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # CHMFR x DW26 70 x CY-CE-LH
- Zoro # G6239441
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 30 in |
Overall Depth | 5 7/8 in |
Dimension B | 39 5/8 in |
Dimension C | 72 5/8 in |
Dimension D | 40 15/16 in |
Throat Opening Size | 4 7/8 in |
Dimension A | 6 5/8 in |
Details
Item | Door Frame |
Door Type | 1 |
Frame Type | Drywall Afterset |
Material | 16-gauge steel |
Hand | LH |
Fire Rating | 3 hr |
Thermal Insulation U-Factor | 0.41 |
Includes | Adjustable Compression Anchors |
Agency Compliance | UL, 1 1/2 Hours Fire Rating |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Frame, Door Type 1, Frame Type Drywall After-Set, Material 16-gauge steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB9)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1739X -ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W (FOO1748X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1751X-ST)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- Ceco Doors