Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 24X6
Mfr # LV-IY-G 24 x 6
Zoro # G6523142
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Window Height 6 in
- For Use With 1 3/4 in Thick Doors
- Window Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ceco
- MFR # LV-IY-G 24 x 6
- Zoro # G6523142
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 6 in |
Window Width | 24 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 6 In, Window Width 24 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- DAYTON Bearing Support Bolt (941218)
- HESSAIRE Shutter, 24", Aluminum (SA24)
- MAMAC Sensor (A-520-2-A-1)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- Ceco Door Louvers