Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 24X12
Mfr # LV-IY-S 24 x12
Zoro # G7119497
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- For Use With 1 3/4 in Thick Doors
- Window Height 24 in
- Includes Mounting hardware
- Window Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-S 24 x12
- Zoro # G7119497
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 24 in |
Window Width | 12 in |
Details
Item | Door Louver Kits |
Material | 304 Stainless steel |
For Use With | 1 3/4 in Thick Doors |
Includes | Mounting hardware |
Description
Door Louver Kits, Material 304 Stainless Steel, Window Height 12 In, Window Width 24 In, 1 1/2 Hours Fire Rated, For Use With 1 3/4 In Thick Doors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 7 (1TBE8)
- PARKER Filter, Replace Core (PCK-48)
- BROAN-NUTONE Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct (643)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 14X12 (LV-IY-G 14 x 12)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- NATIONAL GUARD Louver, No Vision, 24 x 18 (L-700-BF-24x18)
- Ceco Door Louvers