Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 24X12
Mfr # LV-FL-G 24 x 12
Zoro # G7072983
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16-Gauge Galvannealed Steel
- Window Width 24 in
- Includes Mounting hardware
- For Use With 1 3/4 in Thick Doors
- Window Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-FL-G 24 x 12
- Zoro # G7072983
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 24 in |
Window Height | 12 in |
Details
Item | Door Louver Kits |
Material | 16-Gauge Galvannealed Steel |
Includes | Mounting hardware |
For Use With | 1 3/4 in Thick Doors |
Agency Compliance | 1 1/2 Hours Fire Rated, Ul |
Description
Door Louver Kits, Material 16-gauge Steel, Window Height 12 In, Window Width 24 In, Agency Compliance Ul, 1 1/2 Hours Fire Rated, For Use With 1 3/4 In Thick Doors, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- AAON Comm Driver Chips Pack of 10 (ASM02215)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- LASKO Perf. Tower Fan w/Remote Grey, T48314 (T48314)
- CECO Door Louver Kit, 16x16 In (LV-IY-G 16 x 16)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 14X12 (LV-IY-G 14 x 12)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- Ceco Door Louvers