Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 20X8
Mfr # LV-IY-G 20 x 8
Zoro # G6995563
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20-Gauge Galvannealed Steel
- Window Height 8 in
- Window Width 20 in
- For Use With 1 3/4 in Thick Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-IY-G 20 x 8
- Zoro # G6995563
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Height | 8 in |
Window Width | 20 in |
Details
Item | Door Louver Kits |
Material | 20-Gauge Galvannealed Steel |
For Use With | 1 3/4 in Thick Doors |
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 8 In, Window Width 20 In, For Use With 1 3/4 In Thick Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Float Switch (435490-01)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- JB INDUSTRIES Cartridge Valve Repair Kit (PR-52)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Steel Low Profile Beveled Slimline Vision Lite VSL0627B, 6in X 27in, Bronze (VSL 0627B)
- Ceco Louvers