Shop All Door Louvers
Ceco
CECO DOOR LOUVER KIT 18X24
Mfr # LV-FL-G 18 x 24
Zoro # G6817167
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16-Gauge Galvannealed Steel
- Agency Compliance 1 1/2 Hours Fire Rated, Ul
- Window Width 18 in
- For Use With 1 3/4 in Thick Doors
- Window Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ceco
- MFR # LV-FL-G 18 x 24
- Zoro # G6817167
- Country of Origin United States
- Category Door Louvers
Dimensions
Window Width | 18 in |
Window Height | 24 in |
Details
Item | Door Louver Kits |
Material | 16-Gauge Galvannealed Steel |
Agency Compliance | 1 1/2 Hours Fire Rated, Ul |
For Use With | 1 3/4 in Thick Doors |
Includes | Mounting hardware |
Description
Door Louver Kits, Material 16-Gauge Galvannealed Steel, Window Height 24 In., Window Width 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF04)
- EVERPURE Filter Cartridge - Cg5-20S (EV910827)
- ALL-FILTERS 12X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (12244.11 3PK)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-G 24 x 12)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- CECO CECO DOOR LOUVER KIT 18X24 (LV-IY-G 18 x 24)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- Ceco Louvers